Shop ZORO SELECT

Tee, Brass, Comp3/8", Comp3/8", MNPT1/8"

  • Mfr # 700078-0602
  • Zoro # G9721083

product price: 
$
16.29
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
700078-0602
Zoro #
G9721083
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Compression Tee Fitting
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
200 psi
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Maximum Operating Pressure
200 psi
Fitting Material
Brass
Application
Potable Water
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
FNPT
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Tee
For Media Type
Potable Water
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Compression

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Compression Thread Size
5/16-24 x 9/16-24
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size C
1/8
Thread Size A
5/16-24
Fitting Side C Pipe Size
1/8 in
Thread Size B
9/16-24
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
2 1/16 in
Thread Size 2
9/16"-24
Fitting Side 3 Pipe Size
1/8 in
Thread Size 1
5/16"-24
Thread Size 3
1/8"
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Wire Rope Length
2 1/16 in
Length
2 1/16 in

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/8, Thread Size B 9/16-24, Thread Size A 5/16-24, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.