Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Flared, 5/8", 1/2", 1/2"

  • Mfr # 704059-080810

  • Zoro # G8656733


product price: $22.59
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Reducing Tee
Tube Size
1/2 in x 1/2 in x 5/8 in
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704059-080810
Zoro #
G8656733
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in x 1/2 in x 5/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
5/8 in
Overall Length
2 3/4 in
Fitting Thread Size
3/4"-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
5/8 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Reducing Tee
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Max. Pressure
1000 psi
Standards
ASA, ASME, SAE
Fitting Material
Brass
Minimum Operating Temperature
65 Degrees F
Maximum Operating Pressure
1,000 psi
Flare Angle
45 Degrees
Fitting Side C Connection Type
Flared
Application
Air, Non-Potable Water, Potable Water
Fitting Side A Connection Type
Flared
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Flared
Fitting Shape
Tee
Fitting Side 3 Connection Type
Flared
Fitting Side 2 Connection Type
Flared
For Media Type
Air, Non-Potable Water, Potable Water
Operating Pressure - Maximum
1,000 psi
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Flared
Material Grade
CA2745
Connector Type
Reducer
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Tee, Application Air, Non-Potable Water, Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type Flared, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 5/8 in, Fitting Thread Size 3/4 In.-16, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.