Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Flared5/8", Flared5/8", MNPT5/8"

  • Mfr # 704045-1008

  • Zoro # G8656706


product price: $24.89
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
Specific Pipe Fitting Shape
Branch Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704045-1008
Zoro #
G8656706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/8 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
2 3/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Pipe Size
5/8 in
Fitting Side C Pipe Size
1/2 in
Fitting Thread Size
7/8"-14
Fitting Side 3 Pipe Size
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Flared Fitting Tee
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Specific Pipe Fitting Shape
Branch Tee
Basic Pipe Fitting Material
Metal
Standards
ASA, ASME, SAE
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
650 psi
Application
Air, Non-Potable Water, Potable Water
Fitting Side B Connection Type
Flared
Flare Angle
45 Degrees
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
650 psi
Fitting Material
Brass
Fitting Side C Connection Type
MNPT
Fitting Side A Connection Type
Flared
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Tee
Connector Type
Adapter
Material Grade
CA2745
Fitting Side 2 Connection Type
Flared
Fitting Side 1 Connection Type
Flared
Operating Temperature - Maximum
250 Degrees F
For Media Type
Air, Non-Potable Water, Potable Water
Fitting Side 3 Connection Type
MNPT
Operating Pressure - Maximum
650 psi
Operating Temperature - Minimum
65 Degrees F

Description

Flared Fitting Tee, Application Air, Non-Potable Water, Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side B Pipe Size 5/8 in, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Thread Size 7/8 In.-14, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.