Zoro Homepage

Tee, Brass, Push-Fit 1", 1", 1"

  • Mfr # LF834R

  • Zoro # G411188271


product price: $16.49
/ea

Key Features

Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Material
Brass
System of Measurement
Imperial
Overall Length
3 3/4 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF834R
Zoro #
G411188271
UPC #
845526027427
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Compatible Copper Tube Size
1 in
Fitting Side 3 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Push-Fit Tee Fitting
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Material
Brass
System of Measurement
Imperial
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Coupling
Resistance Properties
Corrosion-Resistant
Finish
Brass
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Material Grade
C36500
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Tee

Description

Push-Fit Tee Fitting, Color Not Applicable, Material Grade C36500, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Overall Length 3 3/4 in, Standards ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019, Compatible Copper Tube Size 1 in, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.