Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Push-Fit 1", 1", FNPT 1"

  • Mfr # LF834FR

  • Zoro # G316266944


product price: $23.39
/ea

Key Features

Fitting Material
Brass
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF834FR
Zoro #
G316266944
UPC #
845526005166
Country of Origin
China

Dimensions

Fitting Side 3 Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Compatible Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Fitting Material
Brass
Item
FNPT Tee
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Pressure - Maximum
200 psi
Fitting Shape
Tee
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
200 Degrees F
Material Grade
C36500
Finish
Brass
Fitting Side 3 Connection Type
FNPT

Description

FNPT Tee, Material Grade C36500, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Compatible Copper Tube Size 1 in, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.