Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Carbon Steel, 150, 1/8-27, FNPT, PK5

  • Mfr # 5RLK3

  • Zoro # G6510445


product price: $18.59
/pk 5, $3.72/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/8-27
Temp. Range
-65 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLK3
Zoro #
G6510445
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/8-27
Hex Size
9/16"
Fitting Length
1-21/64"
Fitting Thread Size A
1/8 in -27
Fitting Thread Size B
1/8 in -27
Fitting Thread Size C
1/8 in -27
Fitting Side A Nominal Pipe Size
1/8 in
Thread Size
1/8-27
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Item
Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Tee
Max. Pressure
3000 psi
Fitting Schedule/Class
Class 150
Standards
SAE
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Class
150
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
27
Fitting Side A Pipe Threading
27
Finish/Coating
Zinc Plated
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side C Pipe Threading
27
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

Tee, Carbon Steel, Zinc Plated, Class 150, 1/8 in, Female, NPT, 27, 1/8 in -27, 1/8 in, Female, NPT, 27, 1/8 in -27, 3/4 in, Female, NPT, 27, 1/8 in -27, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.