Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Carbon Steel, 150, 3/8-18, FNPT, PK5

  • Mfr # 5RLK5

  • Zoro # G6948742


product price: $24.89
/pk 5, $4.98/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/8-18
Pipe Size (Fittings)
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLK5
Zoro #
G6948742
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/8-18
Pipe Size (Fittings)
3/8"-18
Pipe Size - Pipe Fitting
3/8"-18
Fitting Thread Size C
3/8 in -18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size B
3/8 in -18
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8 in -18
Fitting Side A Nominal Pipe Size
3/8 in
Thread Size
3/8-18

Details

Item
Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
SAE
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Connection Type
FNPT
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
18
Finish/Coating
Zinc Plated
Class
150
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Includes Seal
No

Description

Tee, Carbon Steel, Zinc Plated, Class 150, 3/8 in, Female, NPT, 18, 3/8 in -18, 3/8 in, Female, NPT, 18, 3/8 in -18, 3/8 in, Female, NPT, 18, 3/8 in -18, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.