Shop ZORO SELECT
See all product information
Create Account
Tee, CarbonSteel, BW3/4", BW3/4", BW3/4"
- Mfr # 050-003-000
- Zoro # G8058924
product price:Â
$
73.69
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
3/4"
Standards
ASME B16.9, ASTM A234 WPB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 050-003-000
- Zoro #
- G8058924
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Straight Tee
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Straight Tee
- Pipe Fitting Schedule/Class
- Class STD
- Standards
- ASME B16.9, ASTM A234 WPB
- Max. Pressure
- 4065 psi
- Basic Pipe Fitting Material
- Metal
- Temp. Range
- -20 Degrees to 650 Degrees F
- Basic Pipe Fitting Shape
- Tee
- Compliance
- A234 WPB
- Fitting Connection Type
- Buttweld
- Fitting Schedule/Class
- Class STD
- Specific Pipe Fitting Shape
- Straight Tee
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Class
- Class STD
- Fitting Side C Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 3/4"
- Pipe Size (Fittings)
- 3/4"
- Pipe Size - Pipe Fitting
- 3/4"
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
Tee,CarbonSteel,BW3/4",BW3/4",BW3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.