Zoro Homepage

Tee, Chrome Moly Steel, FSW, 1-1/2in.

  • Mfr # 3001300226

  • Zoro # G8251573


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
F91 Chrome Moly Steel
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 3000
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001300226
Zoro #
G8251573
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 1/2 in
Pipe Size
1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side C Outside Diameter
2 1/2 in
Fitting Side A Outside Diameter
2 1/2 in
Tube Size
1-1/2"

Details

Item
Tee
Pipe Fitting Material
F91 Chrome Moly Steel
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 3000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASTM A182/ASME SA182
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Tee
Fittings Sub-Category
Tees
Max. Pressure
3000 psi @ 100 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Includes Seal
No
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side C Type
Socket
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Phosphate
Fitting Side B Gender
Female
Material Grade
F91
Color
Silver
Fitting Side C Gender
Female
Class
Class 3000

Description

Tee, Chrome-Moly Steel, Phosphate, F91, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.