Zoro Homepage

Tee, Chrome Moly Steel, FSW, 3/4in.

  • Mfr # 1501600237

  • Zoro # G8115457


product price: $43.49
/ea

Key Features

Pipe Fitting Material
F11 Chrome Moly Steel
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 6000
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501600237
Zoro #
G8115457
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Pipe Size
3/4"
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side C Outside Diameter
1 3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Tube Size
3/4"

Details

Item
Tee
Pipe Fitting Material
F11 Chrome Moly Steel
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 6000
Fitting Connection Type
FSW
Standards
ASME B16.11, ASTM A182/ASME SA182
Pipe Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Tee
Max. Pressure
6000 psi @ 100 Degrees F
Fitting Side C Type
Socket
Material Grade
F11
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Finish/Coating
Phosphate
Class
Class 6000
Maximum Operating Pressure
6,000 psi @ 100 Degrees F
Fitting Side A Type
Socket
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket

Description

Tee, Chrome-Moly Steel, Phosphate, F11, Class Class 6000, 3/4 in, Female, Socket, 1 3/4 in, 3/4 in, Female, Socket, 1 3/4 in, 3/4 in, Female, Socket, 1 3/4 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.