Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 1 1/2", FNPT 3/4"

  • Mfr # 816ZC2

  • Zoro # G715191380


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Maximum Operating Temperature
250 Degrees F
O-Ring Material
EPDM
Finish/Coating
Polished
Maximum Operating Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816ZC2
Zoro #
G715191380
UPC #
-
Country of Origin
China

Dimensions

Required Tool Jaw Size
1 1/2 in
Fitting Side C Pipe Size
3/4 in
Fitting Side B Tube Outer Diameter
1 5/8 in
Overall Length
4 17/32 in
Fitting Side A Copper Tube Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Fitting Side B Copper Tube Size
1 1/2 in
Hex Size
1 11/32 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Adapter Tee
Maximum Operating Temperature
250 Degrees F
O-Ring Material
EPDM
Finish/Coating
Polished
Maximum Operating Pressure
200 psi
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tube Material
Copper
Fitting Side B Connection Type
Press-Fit
Includes Center Stop
Rolled Center Stop
Material Grade
C12200
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
FNPT
Resistance Properties
Corrosion-Resistant
Standards
IAPMO Z1117, NSF 372, NSF 61
Application
Potable Water
Fitting Side A Connection Type
Press-Fit
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Color
Copper
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
FNPT
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Finish
Polished
For Media Type
Potable Water
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side D Connection Type Not Applicable, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.