Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 1 1/4", 1", 3/4"

  • Mfr # 816YX7

  • Zoro # G014548151


product price: $25.69
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Standards
IAPMO Z1117, NSF 372, NSF 61
Overall Length
3 31/32 in
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Fitting Side C Tube Outer Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YX7
Zoro #
G014548151
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 31/32 in
Fitting Side C Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side B Copper Tube Size
1 in
Required Tool Jaw Size
3/4 in, 1 in, 1 1/4 in
Fitting Side C Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Reducing Tee
Standards
IAPMO Z1117, NSF 372, NSF 61
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Fitting Side C Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
O-Ring Material
EPDM
Includes Center Stop
Rolled Center Stop
Application
Potable Water
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Fitting Material
Copper
Minimum Operating Temperature
0 Degrees F
Material Grade
C12200
Compatible Tube Material
Copper
Fitting Side B Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Polished
Compatible Copper Tube Type
Type K, Type L, Type M
Resistance Properties
Corrosion-Resistant
Color
Copper
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
Press-fit
Finish
Polished
Connector Type
Reducer
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Tee

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Not Applicable, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.