Zoro Homepage

Tee, Copper, Press-fit 1/2", 1/2", 1"

  • Mfr # 816YW3

  • Zoro # G114547559


product price: $23.29
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Standards
IAPMO Z1117, NSF 372, NSF 61
Fitting Side B Tube Outer Diameter
5/8 in
Compatible Copper Tube Type
Type K, Type L, Type M
Overall Length
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YW3
Zoro #
G114547559
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
3 7/16 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side C Tube Outer Diameter
1 1/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side C Copper Tube Size
1 in
Fitting Side A Copper Tube Size
1/2 in
Required Tool Jaw Size
1/2 in, 1 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Not Applicable, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1 in, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.