This item is Discontinued.

Zoro Select Tee Fitting, B 0.38in/T 0.25in, Nylon, PK10 19A639

Tee Fitting, B 0.38in/T 0.25in, Nylon, PK10 (Discontinued)

  • Mfr # 19A639
  • Zoro # G4691714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19A639
Zoro #
G4691714
UPC #
190735394175
Country of Origin
Unknown

Dimensions

Connection Type/Size
3/8 in x 1/4 in (Without Thread)
Tubing Size
Branch 0.380 in/Trunk 0.250 in

Details

Corrugated Tubing Fitting Item
Tee Fitting
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Nylon
Self Extinguishing
Yes
For Use With
EFC-12 - EFC-07
Temp. Range
40 Degrees to 185 Degrees F
IP Rating
Not Rated
Self Extinguising
Yes
Item
Tee Fitting
Chemical Resistant
Yes
Color
Black

Description

Tee Fitting, Connection Type/Size 3/8 in x 1/4 in (Without Thread), Corrugated Tubing Fitting Material Nylon, Tubing Size Branch 0.380 in/Trunk 0.250 in, Chemical Resistant Yes, For Use With EFC-12 - EFC-07, Corrugated Tubing Fitting Color Black, IP Rating Not Rated, Self Extinguishing Yes, Temp. Range 40 Degrees to 185 Degrees F, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.