Tee Low Lead Brass Forged Female Tee, 1/4 in Female NPT X 1/4 in Female NPT
Mfr # 706201-04
Zoro # G9789157
product price:Â $13.69
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
706201-04
Zoro #
G9789157
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4 in -18
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4 in -18
Fitting Side A Outside Diameter
1 1/16 in
Fitting Thread Size C
1/4 in -18
Fitting Side D Outside Diameter
1/2 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side C Outside Diameter
1/2 in
Description
Female Tee, Brass, CA2745, 1/4 in, Female, NPT, 1 1/16 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1/2 in, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.