Tee Low Lead Brass Forged Female Tee, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 706201-02
  • Zoro # G3002679
product price: 
$
6.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
706201-02
Zoro #
G3002679
UPC #
-
Country of Origin
Taiwan, Province of China
Specific Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Forged Female Tee
Max. Pressure
1000 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF 61 ANNEX G
Specific Pipe Fitting Shape
Tee
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Color
Brass
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
27
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
27
Includes Seal
No
Fitting Side B Type
Threaded
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
250 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
27
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Wire Color
Brass

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Overall Length
1 1/8 in
Pipe Size
1/8"
Fitting Side D Outside Diameter
3/8 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size C
1/8"-27
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27
Fitting Side C Outside Diameter
3/8 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Hex Size
1/2 in

Description

Extruded Branch Tee, Brass, CA2745, 1/8 in, Female, NPT, 1 1/16 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 3/8 in, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews