Tee Low Lead Brass Tee, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 706131-02

  • Zoro # G3002715


product price:  $9.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706131-02
Zoro #
G3002715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Hex Size
1/2 in
Pipe Size
1/8"
Overall Length
1 1/8 in
Fitting Thread Size C
1/8 in -27
Fitting Thread Size A
1/8 in -27
Fitting Thread Size B
1/8 in -27
Fitting Side C Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side A Outside Diameter
1 1/8 in
Fitting Side B Outside Diameter
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Tee
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Tee
Standards
NSF 61 ANNEX G
Max. Pressure
1000 psi
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Fitting Side C Type
NPT
Fitting Side A Pipe Threading
27
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
250 psi
Fitting Side A Gender
Female
Fitting Side C Gender
Male
Fitting Side C Pipe Threading
27
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
27
Fitting Side B Type
NPT

Description

Extruded Branch Tee, Brass, CA2745, 1/8 in, Female, NPT, 1 1/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.