Tee, SS, BW 1 1/2", BW 1 1/2", BW 1 1/2"

  • Mfr # 4381011640
  • Zoro # G1048406
product price: 
$
18.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381011640
Zoro #
G1048406
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 1/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Schedule 10
Material Grade
304L
Includes Seal
No
Fitting Side B Type
Butt Weld
Fitting Side C Type
Butt Weld
Maximum Operating Pressure
275 psi @ -20 to 150 Degrees F
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Color
Silver
Schedule
10
Gravity Flow
Pressure

Description

Tee, Pipe Size 1-1/2 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Restrictions

Ratings & reviews