Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 2 1/2", BW 2 1/2", BW 2 1/2"
- Mfr # 4381021460
- Zoro # G3290357
product price:Â
$
56.15
/ea
Key Features
Pipe Size - Pipe Fitting
2-1/2"
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381021460
- Zoro #
- G3290357
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 2-1/2"
- Pipe Size (Fittings)
- 2-1/2"
- Pipe Size
- 2-1/2"
- Fitting Side C Nominal Pipe Size
- 2 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Tee, Pipe Size 2-1/2 In., Butt Weld Connection, Material of Construction 316L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.