Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 3/4", BW 3/4", BW 1/2"
- Mfr # 4381018000
- Zoro # G700441612
product price:Â
$
33.89
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASME B16.9, ASTM A403 Grade 316/316L, ASTM A960, ISO 9001:2008, MSS SP-43
Fitting Side A Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381018000
- Zoro #
- G700441612
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Standards
- ASME B16.9, ASTM A403 Grade 316/316L, ASTM A960, ISO 9001:2008, MSS SP-43
- Fitting Side A Type
- Butt Weld
- Fitting Side C Type
- Butt Weld
- Includes Seal
- No
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- Refer to Specification
- Fitting Side B Type
- Butt Weld
Dimensions
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side A Outside Diameter
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Weld Fitting Reducing Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.