Tee, SS, BW 3/4", BW 3/4", BW 3/4"

  • Mfr # 4381011610
  • Zoro # G3463993
product price: 
$
18.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381011610
Zoro #
G3463993
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Outside Diameter
4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Wire Rope Length
3/4 in
Length
3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Pipe Fitting Schedule/Class
Schedule 10
Fitting Side A Type
Butt Weld
Material Grade
304L
Fitting Side B Type
Butt Weld
Color
Silver
Maximum Operating Pressure
275 psi @ -20 to 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Butt Weld
Includes Seal
No
Schedule
10
Gravity Flow
Pressure

Description

Tee, Pipe Size 3/4 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 10, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Restrictions

Ratings & reviews