Tee, SS, BW 4", BW 4", BW 3"
- Mfr # 4381011250
- Zoro # G700441711
product price:
$
84.79
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Color
Silver
Maximum Operating Pressure
275 psi @ -20 to 150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381011250
- Zoro #
- G700441711
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Color
- Silver
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Fitting Side C Type
- Butt Weld
- Material Grade
- 304
- Includes Seal
- No
- Gravity Flow
- Pressure
Dimensions
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side C Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 3 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
The ZORO SELECT - 4381011250 is a stainless steel reducing tee designed to connect three pipes at a 90° branch with one outlet smaller in diameter than the other two. Constructed from 304 stainless steel, it is suitable for use in plumbing, process, and industrial piping systems requiring corrosion resistance. This fitting adapts between pipe sizes, with two 4-inch nominal pipe size connections and one 3-inch nominal pipe size connection, allowing for the diversion or branching of fluid or gas flow.
Key Features:
- Material Grade: 304 stainless steel.
- Fitting Shape: Reducing tee with a 90° branch.
- Connection Sizes: Side A and Side B nominal pipe size of 4 in; Side C nominal pipe size of 3 in.
- Connection Type: Butt weld ends on all three sides (A, B, and C).
- Pipe Schedule Compatibility: Schedule 10.
- Rated for operation up to 275 psi at 150° F.
- Color: Silver.
- Standards: Conforms to ASTM A403, ASTM A960, ASTM B16.9, and MSS SP-43.
- Does not include sealant or pre-applied thread sealant.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.