Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 4", BW 4", BW 4"
- Mfr # 4381015280
- Zoro # G000441732
product price:Â
$
59.89
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ASME B16.9, ASTM A403 Grade 316/316L, ASTM A960, ISO 9001:2008, MSS SP-43
Color
Silver
Fitting Side B Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381015280
- Zoro #
- G000441732
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ASME B16.9, ASTM A403 Grade 316/316L, ASTM A960, ISO 9001:2008, MSS SP-43
- Color
- Silver
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Fitting Side B Type
- Butt Weld
- Includes Seal
- No
- Fitting Side C Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Fitting Side A Type
- Butt Weld
- Gravity Flow
- Pressure
Dimensions
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side C Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Stainless Weld Fitting Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.