Tee, SS, BW 6", BW 6", BW 4"
- Mfr # 4381011310
- Zoro # G900441689
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381011310
- Zoro #
- G900441689
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side C Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Color
- Silver
- Fitting Side A Type
- Butt Weld
- Material Grade
- 304
- Includes Seal
- No
- Fitting Side C Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Butt Weld
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Gravity Flow
- Pressure
Description
The ZORO SELECT - 4381011310 is a stainless steel reducing tee designed to connect three pipes at a 90° angle, with one outlet smaller than the other two. Constructed from 304 stainless steel, which offers corrosion resistance, it provides durability in demanding environments. It features butt weld connections on all three ends, with nominal side sizes of 6 inches at sides A and B, and 4 inches at side C, compatible with Schedule 10 piping.
- Material Grade: 304 stainless steel for corrosion resistance.
- Outside Diameter: 4 inches at side A.
- Fitting Side A and B: Nominal size 6 inches with butt weld connections.
- Fitting Side C: Nominal size 4 inches with a butt weld connection.
- Connection Types: Butt weld on all three sides.
- Standards: Complies with ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43.
- Maximum Operating Pressure: rated for operation at pressures up to 275 psi at 150°F.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.