Zoro Homepage

Tee, SS, Push-Fit 1", 1", 1"

  • Mfr # SS834R

  • Zoro # G311188258


product price: $17.55
/ea

Key Features

Overall Length
3 23/32 in
System of Measurement
Imperial
Material
Stainless Steel
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS834R
Zoro #
G311188258
UPC #
845526027465
Country of Origin
China

Dimensions

Overall Length
3 23/32 in
Compatible Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in

Details

Item
Push-Fit Tee Fitting
System of Measurement
Imperial
Material
Stainless Steel
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Shape
Tee
Finish
Brass
Connector Type
Coupling
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
304
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Color Not Applicable, Material Grade 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Stainless Steel, Overall Length 3 23/32 in, Standards ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019, Compatible Copper Tube Size 1 in, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.