Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Push-Fit 2", 2", 2"

  • Mfr # SS874R

  • Zoro # G816286978


product price: $42.15
/ea

Key Features

Fitting Material
Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Tee
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 1 Tube Outer Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS874R
Zoro #
G816286978
UPC #
845526022910
Country of Origin
China

Dimensions

Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 3 Tube Outer Diameter
2 in
Compatible Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Fitting Material
Stainless Steel
Item
Push-Fit Tee Fitting
Operating Temperature - Minimum
0 Degrees F
Fitting Shape
Tee
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
Connector Type
Coupling
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Finish
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
304
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Tee Fitting, Material Grade 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Stainless Steel, Compatible Copper Tube Size 2 in, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.