Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Push-Fit 3/4", 3/4", 3/4"

  • Mfr # SS824R

  • Zoro # G811188277


product price: $8.49
/ea

Key Features

Material
Stainless Steel
System of Measurement
Imperial
Overall Length
3 13/32 in
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS824R
Zoro #
G811188277
UPC #
845526027458
Country of Origin
China

Dimensions

Overall Length
3 13/32 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Compatible Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
System of Measurement
Imperial
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Fitting Material
Stainless Steel
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
200 Degrees F
Fitting Shape
Tee
Fitting Side 3 Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Finish
Brass
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
Material Grade
304

Description

Push-Fit Tee Fitting, Color Not Applicable, Material Grade 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Stainless Steel, Overall Length 3 13/32 in, Standards ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019, Compatible Copper Tube Size 3/4 in, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.