Shop ZORO SELECT

Tee, SS, Thrd 1", Thrd 1", Thrd 1"

  • Mfr # ZUSA-PF-8228
  • Zoro # G000421185

product price: 
$
38.49
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 228-1
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8228
Zoro #
G000421185
UPC #
193005122478
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Color
Silver
Standards
ISO 228-1
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Fitting Side B Pipe Threading
11
Includes Seal
No
Class
Class 150
Fitting Side C Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
11
Fitting Side C Pipe Threading
11
Material Grade
304
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Side 3 Thread Type
BSPP
Side A Thread Type
BSPP
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side B Thread Type
BSPP

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Thread Size C
1"-14
Fitting Thread Size B
1"-14
Fitting Thread Size A
1"-14
Overall Length
2 23/64 in
Wire Rope Length
2 23/64 in
Length
2 23/64 in

Description

The ZORO SELECT ZUSA-PF-8228 is a stainless steel pipe fitting rated for use within Class 150 pressure ratings and suitable for applications within specified pressure ranges. Its corrosion-resistant construction makes it intended for use with fluids compatible with stainless steel connectors within its specified pressure and temperature ratings. Manufactured from 304 stainless steel, it meets ASME/ANSI standards and is designed for use in systems compatible with stainless steel fittings within specified pressure and material guidelines.

Key Features:

  • Made of 304 stainless steel, ensuring corrosion resistance and durability
  • Rated for use up to 150 psi within specified conditions
  • Conforms to ASME/ANSI Class 150 standards for pressure and temperature ratings
  • Connection type: BSPP, 1 inch nominal pipe size
  • Thread size: 11 (provide specific measurement if applicable)
  • Thread type and gender: female, compatible with specified thread size
  • omit from description
  • Intended for use with compatible fluids within specified pressure and temperature ranges
  • Follows ISO 228-1 standards

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.