Tee, SS, Thrd 1/2", Thrd 1/2", Thrd 1/2"

  • Mfr # ZUSA-PF-7889
  • Zoro # G300420796
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Application
Air, Gases, Oils, Potable Water
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7889
Zoro #
G300420796
UPC #
193005127220
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Fitting Thread Size C
1/2"-14
Overall Length
3 7/64 in
Wire Rope Length
3 7/64 in
Length
3 7/64 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Standards
ANSI B31.1
Application
Air, Gases, Oils, Potable Water
Color
Silver
Material Grade
304
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Fitting Side C Pipe Threading
14
Maximum Operating Pressure
4,600 psi @ 72 Degrees F
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Gravity Flow
Pressure
Side B Thread Type
NPT
Side A Thread Type
NPT
Side 3 Thread Type
NPT
For Pipe Schedule
Schedule 160

Description

Tee,304 SS,1/2" NPT Female

Restrictions

Ratings & reviews