Shop ZORO SELECT

Tee, SS, Thrd 1/2", Thrd 1/2", Thrd 1/2"

  • Mfr # ZUSA-PF-8226
  • Zoro # G900420899

product price: 
$
19.15
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ISO 228-1
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8226
Zoro #
G900420899
UPC #
193005122454
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Overall Length
2 5/64 in
Fitting Thread Size C
1/2"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
2 5/64 in
Length
2 5/64 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Standards
ISO 228-1
Color
Silver
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Material Grade
304
Fitting Side C Pipe Threading
14
Fitting Side C Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Class
Class 150
Side A Thread Type
BSPP
Side B Thread Type
BSPP
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side 3 Thread Type
BSPP

Description

Tee, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPP, 14, 1/2 in, Female, BSPP, 14, 1/2 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.