Tee, SS, Thrd 1/8", Thrd 1/8", Thrd 1/8"

  • Mfr # ZUSA-PF-8218
  • Zoro # G000420911
product price: 
$
13.89
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8218
Zoro #
G000420911
UPC #
193005122379
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Color
Silver
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
28
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Material Grade
304
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side B Pipe Threading
28
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
28
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
BSPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Side 3 Thread Type
BSPT

Dimensions

Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-28
Overall Length
1 19/64 in
Fitting Thread Size C
1/8"-28
Fitting Thread Size A
1/8"-28
Wire Rope Length
1 19/64 in
Length
1 19/64 in

Description

Tee,304 SS,1/8" BSPT Female

Restrictions

Ratings & reviews