Shop ZORO SELECT

Tee, SS, Thrd 3/8", Thrd 3/8", Thrd 3/8"

  • Mfr # ZUSA-PF-7888
  • Zoro # G300420857

product price: 
$
82.15
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ANSI B31.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7888
Zoro #
G300420857
UPC #
193005127213
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ANSI B31.1
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
4,900 psi @ 72 Degrees F
Fitting Side A Pipe Threading
18
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Material Grade
304
Fitting Side C Pipe Threading
18
Fitting Side B Type
Threaded
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT
For Pipe Schedule
Schedule 160
Side B Thread Type
NPT

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Overall Length
2 53/64 in
Fitting Thread Size A
3/8"-18
Fitting Thread Size C
3/8"-18
Fitting Thread Size B
3/8"-18
Wire Rope Length
2 53/64 in
Length
2 53/64 in

Description

Tee,304 SS,3/8" NPT Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.