Shop ZORO SELECT

Tee, Steel, BW1-1/2", BW1-1/2", BW1-1/2"

  • Mfr # 050-012-000
  • Zoro # G7811623

product price: 
$
77.59
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
050-012-000
Zoro #
G7811623
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Item
Straight Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Tee
Pipe Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Max. Pressure
2806 psi
Compliance
A234 WPB
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Buttweld
Fitting Schedule/Class
Class STD
Specific Pipe Fitting Shape
Straight Tee
Standards
ASME B16.9, ASTM A234 WPB
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Side C Type
Butt Weld
Class
Class STD
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Includes Seal
No
Manufacture Location
Globally Sourced

Description

Tee,Steel,BW1-1/2",BW1-1/2",BW1-1/2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.