Shop ZORO SELECT

Tee, Steel, BW1-1/2", BW1-1/2", BW1-1/2"

  • Mfr # 051-012-000
  • Zoro # G7922275

product price: 
$
76.69
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Tee
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1-1/2"
Fitting Connection Type
Buttweld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
051-012-000
Zoro #
G7922275
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in

Details

Item
Straight Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Tee
Pipe Fitting Schedule/Class
Class XS
Fitting Connection Type
Buttweld
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Straight Tee
Basic Pipe Fitting Shape
Tee
Compliance
A234 WPB
Standards
ASME B16.9, ASTM A234 WPB
Max. Pressure
3969 psi
Fitting Schedule/Class
Class XS
Fitting Side C Type
Butt Weld
Class
Class XS
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Includes Seal
No
Manufacture Location
Globally Sourced

Description

Tee,Steel,BW1-1/2",BW1-1/2",BW1-1/2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.