Tee, Steel, BW1-1/2", BW1-1/2", BW1-1/4"

  • Mfr # 052-012-011
  • Zoro # G8226741
product price: 
$
89.89
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/2" x 1-1/4"
Fitting Schedule/Class
Class STD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
052-012-011
Zoro #
G8226741
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1-1/4"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/4 in

Details

Item
Reducing Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Fitting Schedule/Class
Class STD
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Shape
Tee
Standards
ASME B16.9, ASTM A234 WPB
Fitting Connection Type
Buttweld
Max. Pressure
2806 psi
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Compliance
A234 WPB
Class
Class STD
Includes Seal
No
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Butt Weld
Manufacture Location
Globally Sourced

Description

Tee,Steel,BW1-1/2",BW1-1/2",BW1-1/4"

Restrictions

Ratings & reviews