Tee, Steel, BW1-1/2", BW1-1/2", BW1/2"

  • Mfr # 052-012-002
  • Zoro # G7921584
product price: 
$
89.89
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/2" x 1/2"
Specific Pipe Fitting Shape
Reducing Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
052-012-002
Zoro #
G7921584
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2" x 1/2"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1/2"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1/2"
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Item
Reducing Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Compliance
A234 WPB
Fitting Connection Type
Buttweld
Basic Pipe Fitting Shape
Tee
Standards
ASME B16.9, ASTM A234 WPB
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class STD
Max. Pressure
2806 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Butt Weld
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Seal
No
Class
Class STD
Manufacture Location
Globally Sourced

Description

Tee,Steel,BW1-1/2",BW1-1/2",BW1/2"

Restrictions

Ratings & reviews