Tee, Steel, BW1-1/4", BW1-1/4", BW1/2"

  • Mfr # 052-011-002
  • Zoro # G8378282
product price: 
$
89.89
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/4" x 1/2"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
052-011-002
Zoro #
G8378282
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/4" x 1/2"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1/2"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 1/2"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Item
Reducing Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class STD
Fitting Connection Type
Buttweld
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class STD
Specific Pipe Fitting Shape
Reducing Tee
Basic Pipe Fitting Shape
Tee
Compliance
A234 WPB
Max. Pressure
3124 psi
Standards
ASME B16.9, ASTM A234 WPB
Fitting Side B Type
Butt Weld
Includes Seal
No
Class
Class STD
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Butt Weld
Fitting Side A Type
Butt Weld
Manufacture Location
Globally Sourced

Description

Tee,Steel,BW1-1/4",BW1-1/4",BW1/2"

Restrictions

Ratings & reviews