Tee, Steel, BW3-1/2", BW3-1/2", BW1-1/4"
- Mfr # 053-032-011
- Zoro # G8234956
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Tee
Pipe Fitting Schedule/Class
Class XS
Pipe Size
3-1/2" x 1-1/4"
Standards
ASME B16.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053-032-011
- Zoro #
- G8234956
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Reducing Tee
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Reducing Tee
- Pipe Fitting Schedule/Class
- Class XS
- Standards
- ASME B16.9
- Compliance
- A234 WPB
- Temp. Range
- -20 Degrees to 650 Degrees F
- Max. Pressure
- 2932 psi
- Fitting Connection Type
- Buttweld
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Tee
- Fitting Schedule/Class
- Class XS
- Specific Pipe Fitting Shape
- Reducing Tee
- Fitting Side B Type
- Butt Weld
- Class
- Class XS
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 3-1/2" x 1-1/4"
- Pipe Size - Pipe Fitting
- 3 1/2" x 3 1/2" x 1 1/4"
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
Description
Tee,Steel,BW3-1/2",BW3-1/2",BW1-1/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.