Zoro Homepage

Tee Tee, 1" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 4316002758

  • Zoro # G1552393


product price: $16.49
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316002758
Zoro #
G1552393
UPC #
092201229458
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Tee
Standards
UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Specific Pipe Fitting Shape
Tee
Inlet (In.)
1 (F)NPT
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Tee
Compliance
cULus
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 300
Fitting Side A Type
NPT
Fitting Side C Type
NPT
Color
Black
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

Tee, Iron, Class Class 300, NPT, Female, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.