Telescopic Dipper, Aluminum, 5-12 Ft
Mfr # 5312
Zoro # G3932537
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Tubing
Range
5 to 12 ft
Color
Black
Connection
HDMI
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5312
Zoro #
G3932537
UPC #
-
Country of Origin
United States
Dimensions
Minimum Handle Length
5 ft
Maximum Handle Length
12 ft
Details
Material
Aluminum Tubing
Range
5 to 12 ft
Item
Telescopic Dipper
Color
Black
Connection
HDMI
Cable Type
HDMI
Ports
4
Features
Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations
Installation Method
Plug and Play
Autoclavable
No
Capacity - Imperial
20 3/16 fl oz
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
600 mL
Grip Material
Aluminum
Shaft Material
Aluminum
Pre-Cleaned
None
Product Type
Telescopic Dipper
Description
Telescopic Dipper, Product Type Telescopic Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 5 ft, Maximum Handle Length 12 ft, Sterilization Method Not Applicable, Autoclavable No, Features Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Standards Not Applicable, Includes Not Applicable, Shaft Material Aluminum, Grip Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.