Zoro Homepage

Telescopic Dipper, Polypropylene, 600mL

  • Mfr # 5308

  • Zoro # G4114537


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Capacity
600 mL
Material
polypropylene
Range
4 to 8 ft
Pre-Cleaned
None
Shaft Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5308
Zoro #
G4114537
UPC #
-
Country of Origin
United States

Dimensions

Minimum Handle Length
4 ft
Maximum Handle Length
8 ft

Details

Capacity
600 mL
Material
polypropylene
Range
4 to 8 ft
Item
Telescopic Dipper
Pre-Cleaned
None
Shaft Material
Aluminum
Capacity - Imperial
20 3/16 fl oz
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Grip Material
Aluminum
Capacity - Metric
600 mL
Features
Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations
Product Type
Telescopic Dipper

Description

Telescopic Dipper, Product Type Telescopic Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 4 ft, Maximum Handle Length 8 ft, Sterilization Method Not Applicable, Autoclavable No, Features Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Standards Not Applicable, Includes Not Applicable, Shaft Material Aluminum, Grip Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.