Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 4JPN5

  • Zoro # G1585227


product price: $37.39
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 1112 Degrees
Temp. Range (C)
-50 Degrees to 600 Degrees
Probe Length
7.3 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPN5
Zoro #
G1585227
UPC #
190735511909
Country of Origin
China

Dimensions

Probe Length
7.3 in
Probe Wire Length
3 ft 3 3/8 in
Wire Length
39.4"
Manufacturers Warranty Length
1 yr
Probe Dia.
1/8 in
Manufacturer Warranty Length
1 yr
Probe Size
7 19/64 in
Probe Tip Diameter
0.125 in
Cable Length
3 ft 3 3/8 in

Details

Item
Immersion Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-58 Degrees to 1112 Degrees
Temp. Range (C)
-50 Degrees to 600 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
Stainless Steel
Use
Liquid or Air
Response Time
0.6 sec
Probe Material
Stainless Steel
Temperature Measuring Element
K Thermocouple
For Surfaces
No
Head Material
Stainless Steel
Maximum Temperature F
1,112 Degrees F
Minimum Temperature C
-50 Degrees C
For Liquids and Gels
Yes
Connector Type
Mini Plug
For Gases
No
Junction Type
Ungrounded
Temperature Range
-58 Degrees to 1,112 Degrees F/-50 Degrees to 600 Degrees C
For Application
Air, Liquid
Includes Thermowell
No
Maximum Temperature C
600 Degrees C
Handle Type
Straight Handle
Cable Material
Polyurethane
Minimum Temperature F
-58 Degrees F
Probe Bend
Straight
For Air
Yes
Maximum Wire Gauge
26 AWG
For Solids
No
Handle Material
Phenolic
Tip Style
Rounded
Thermocouple Type
Type K
Maximum Temperature °C
600 Degrees C
Maximum Temperature °F
1,112 Degrees F
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
1,112 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
600 Degrees C

Description

Immersion Temperature Probe, Type K, Ungrounded, For Application Air, Liquid, Mini Plug, Probe Size 7 19/64 in, Cable Length 3 ft 3 3/8 in, -58 Degrees to 1,112 Degrees F/-50 Degrees to 600 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.