Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 5RMF0

  • Zoro # G2799903


product price: $48.89
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 200 Degrees
Temp. Range (C)
-20 Degrees to 93 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RMF0
Zoro #
G2799903
UPC #
190735530146
Country of Origin
China

Dimensions

Probe Wire Length
3 ft
Wire Length
3 ft.
Manufacturers Warranty Length
1 yr
Cable Length
3 ft
Manufacturer Warranty Length
1 yr

Details

Item
Pipe Clamp Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-4 Degrees to 200 Degrees
Temp. Range (C)
-20 Degrees to 93 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Use
Pipes, 1/4 to 1-1/2 in dia
Response Time
Less Than 1 sec
Temperature Measuring Element
K Thermocouple
Includes
Instructions
Handle Material
Plastic
Minimum Temperature F
-4 Degrees F
Head Material
Stainless Steel
For Gases
No
Maximum Wire Gauge
30 AWG
For Liquids and Gels
No
Cable Material
PVC
Maximum Temperature F
200 Degrees F
For Application
Solid
Thermocouple Type
Type K
Handle Type
Clamp Handle
For Solids
Yes
Tip Style
Clamp
Temperature Range
-4 Degrees to 200 Degrees F/-20 Degrees to 93 Degrees C
Includes Thermowell
No
Junction Type
Ungrounded
Minimum Temperature C
-20 Degrees C
Connector Type
Mini Plug
Probe Bend
Straight
For Surfaces
No
Maximum Temperature C
93 Degrees C
For Air
No
Minimum Temperature °C
-20 Degrees C
Minimum Temperature °F
-4 Degrees F
Maximum Temperature °F
200 Degrees F
Maximum Temperature °C
93 Degrees C
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
93 Degrees C
Minimum Temperature °F
-4 Degrees F
Maximum Temperature °F
200 Degrees F

Description

Pipe Clamp Temperature Probe, Type K, Ungrounded, For Application Solid, Mini Plug, Cable Length 3 ft, -4 Degrees to 200 Degrees F/-20 Degrees to 93 Degrees C, Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.