Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 5RMF1

  • Zoro # G2295517


product price: $59.49
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 1500 Degrees
Temp. Range (C)
-40 Degrees to 800 Degrees
Probe Length
7.8 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RMF1
Zoro #
G2295517
UPC #
190735530153
Country of Origin
China

Dimensions

Probe Length
7.8 in
Probe Wire Length
3 ft 4 in
Wire Length
3 ft. 4"
Manufacturers Warranty Length
1 yr
Probe Size
7 51/64 in
Manufacturer Warranty Length
1 yr
Cable Length
3 ft 4 in

Details

Item
Immersion Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 1500 Degrees
Temp. Range (C)
-40 Degrees to 800 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
304 Stainless Steel
Use
Liquid or Air
Response Time
Less Than 1 sec
Temperature Measuring Element
K Thermocouple
Probe Material
304 Stainless Steel
Tip Style
Needle
Head Material
Stainless Steel
For Surfaces
No
For Air
Yes
Cable Material
PVC
For Liquids and Gels
Yes
Junction Type
Ungrounded
Handle Type
Straight Handle
For Gases
No
Handle Material
Plastic
Minimum Temperature F
-40 Degrees F
Maximum Temperature F
1,500 Degrees F
Maximum Temperature C
800 Degrees C
Temperature Range
-40 Degrees to 1,500 Degrees F/-40 Degrees to 800 Degrees C
For Application
Air, Liquid
Minimum Temperature C
-40 Degrees C
Probe Bend
Straight
Thermocouple Type
Type K
Includes Thermowell
No
Maximum Wire Gauge
30 AWG
Connector Type
Mini Plug
For Solids
No
Maximum Temperature °C
800 Degrees C
Minimum Temperature °C
-40 Degrees C
Maximum Temperature °F
1,500 Degrees F
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
800 Degrees C
Maximum Temperature °F
1,500 Degrees F

Description

Immersion Temperature Probe, Type K, Ungrounded, For Application Air, Liquid, Mini Plug, Probe Size 7 51/64 in, Cable Length 3 ft 4 in, -40 Degrees to 1,500 Degrees F/-40 Degrees to 800 Degrees C, Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.