Zoro Homepage

Terminal Strip, 12 Pole, 2 Row, 60 A, 600 V AC, 6 AWG, Screw Termination

  • Mfr # 6YH93

  • Zoro # G2847591


product price: $29.35
/ea

Key Features

Number of Rows
2
Termination Style
Screw
Current
60 A
Maximum Voltage
600 V AC
Center Spacing
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YH93
Zoro #
G2847591
UPC #
190735547014
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
6 AWG
Overall Length
8.75 in
Overall Width
2 in
Overall Height
1.26 in
Termination Screw Size
#10-32

Details

Item
Terminal Strip
Number of Poles
12
Number of Rows
2
Termination Style
Screw
Current
60 A
Maximum Voltage
600 V AC
Center Spacing
5/8 in
Voltage
600
Color
Black
Material
Thermal Plastic
Standards
cRUus
RoHS Compliant
Yes
Torque
20 in-lb
Housing Material
Thermal Plastic
Termination Screw Finish
Nickel Plated
Minimum Operating Temperature
-76 Degrees F
Compatible with Product Type
Power Distribution Blocks
Screw Type
Phil-Slot
Maximum Operating Temperature
221 Degrees F
Mounting Style
Bolt Down
UL 94 Flammability Rating
V-0
Cover Included
No
Terminal Material
Copper
Termination Screw Material
Steel

Description

Barrier Terminal Strip, Barrier Style Not Applicable, Center Spacing 5/8 in, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 6 AWG, Maximum Voltage 600 V, Number of Poles 12, Number of Rows 2, Overall Height 1.26 in, Overall Length 8.75 in, Overall Width 2 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Thermal Plastic, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.