Zoro Homepage

Terminal Strip, 20 Pole, 2 Row, 30 A, 600 V AC, 10 AWG, Screw Termination

  • Mfr # 6ZEJ7

  • Zoro # G4284201


product price: $28.55
/ea

Key Features

Number of Rows
2
Termination Style
Screw
Current
30 A
Maximum Voltage
600 V AC
Center Spacing
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ZEJ7
Zoro #
G4284201
UPC #
190735547540
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Overall Length
12.35 in
Overall Width
1.36 in
Overall Height
0.81 in
Termination Screw Size
#8-32

Details

Item
Terminal Strip
Number of Poles
20
Number of Rows
2
Termination Style
Screw
Current
30 A
Maximum Voltage
600 V AC
Center Spacing
9/16 in
Voltage
600
Color
Black
Standards
cRUus
Material
Phenolic
Compatible with Product Type
Power Distribution Blocks
RoHS Compliant
Yes
Housing Material
Phenolic
Minimum Operating Temperature
-40 Degrees F
Mounting Style
Bolt Down
Screw Type
Phil-Slot
Torque
12 in-lb
Maximum Operating Temperature
266 Degrees F
Terminal Material
Copper
Termination Screw Material
Steel
Termination Screw Finish
Nickel Plated
UL 94 Flammability Rating
V-0
Cover Included
No

Description

Barrier Terminal Strip, Barrier Style Not Applicable, Center Spacing 9/16 in, Current 30 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Number of Poles 20, Number of Rows 2, Overall Height 0.81 in, Overall Length 12.35 in, Overall Width 1.36 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Phenolic, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.