Zoro Homepage

Terminal Strip, 4 Pole, 2 Row, 15 A, 300 V AC, 14 AWG, Screw Termination

  • Mfr # 6ZEF4

  • Zoro # G3677597


product price: $5.99
/ea

Key Features

Number of Rows
2
Termination Style
Screw
Current
15 A
Maximum Voltage
300 V AC
Center Spacing
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ZEF4
Zoro #
G3677597
UPC #
190735547229
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
2.19 in
Overall Width
0.89 in
Overall Height
0.45 in
Termination Screw Size
#6-32

Details

Item
Terminal Strip
Number of Poles
4
Number of Rows
2
Termination Style
Screw
Current
15 A
Maximum Voltage
300 V AC
Center Spacing
3/8 in
Voltage
300V AC
Color
Black
Standards
cRUus
Material
Phenolic
Maximum Operating Temperature
266 Degrees F
Mounting Style
Bolt Down
Torque
9 in-lb
Compatible with Product Type
Power Distribution Blocks
Minimum Operating Temperature
-40 Degrees F
Screw Type
Phil-Slot
Termination Screw Material
Steel
Terminal Material
Copper
Housing Material
Phenolic
UL 94 Flammability Rating
V-0
Termination Screw Finish
Nickel Plated
Cover Included
No
RoHS Compliant
Yes

Description

Terminal Strip, Barrier Style Not Applicable, Center Spacing 3/8 in, Current 15 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 14 AWG, Maximum Voltage 300 V AC, Number of Poles 4, Number of Rows 2, Overall Height 0.45 in, Overall Length 2.19 in, Overall Width 0.89 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Black, Housing Material Phenolic, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.