Zoro Homepage

Terry Cloth Cotton Cloth Rag 25 lb. Varies Sizes, White

  • Mfr # G412025PC

  • Zoro # G4416151


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Material
White
Cleaning Cloth Style
Terry Cloth
Size
Varies
Cleaning Cloth Color
White
Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G412025PC
Zoro #
G4416151
UPC #
190735692479
Country of Origin
Pakistan

Dimensions

Size
Varies
Package Size
25 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
Terry Cloth
Cleaning Cloth Color
White
Weight
25 lb
Package Type
Box
Color
White
Cleaning Cloth Condition
New
Lint Level
Standard

Description

Cloth Rag, Cleaning Cloth Style Terry Cloth, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition New, Weight 25 lb, Estimated Piece Count 150, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.