Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Lead Wire, 18 AWG, 50 ft, Red

  • Mfr # 5TXC2

  • Zoro # G0590335


product price: $38.15
/ea

Key Features

Length
50 ft.
Color
Red
Max Amps
20A
Roll Length
50 ft
Nominal Outside Dia.
0.144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXC2
Zoro #
G0590335
UPC #
190735532942
Country of Origin
China

Dimensions

Length
50 ft.
Roll Length
50 ft
Nominal Outside Dia.
0.144 in
Wire Size
18 AWG
Nominal Outside Diameter
0.144 in

Details

Item
Test Lead Wire
Color
Red
Max Amps
20A
Temp. Rating
-58 to 302 Degrees F (-50 to 150 Degrees C)
Stranding
65 AWG/36 Tinned Copper Conductor
Insulation
Silicone
Voltage Rating
33 V AC/70 V DC
Wire Gauge
18 AWG
Max. Amps
20 A
Maximum Current
20 A
Maximum Operating Temperature
302 Degrees F
Insulation Material
Silicone
Maximum Voltage
33 V AC/70 V DC

Description

Test Lead Wire, Roll Length 50 ft, Color Red, Insulation Material Silicone, Nominal Outside Diameter 0.144 in, Stranding 65 AWG/36 Tinned Copper Conductor, Wire Size 18 AWG, Maximum Voltage 33 V DC, 70 V AC, Maximum Current 20 A, Maximum Operating Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.