ThbNt, Hex, 18-8, SS, 3/8"-16, 15/32in, 5PK
- Mfr # 7227SS
- Zoro # G1017256
product price:Â
$
23.79
/pk of 5, $4.76/ea
Key Features
System of Measurement
Inch
Dia./Thread Size
3/8"-16
Nut Style
Hex Thumb Nut
Basic Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7227SS
- Zoro #
- G1017256
- UPC #
- -
- Country of Origin
- United States
- Item
- Thumb Nut
- System of Measurement
- Inch
- Nut Style
- Hex Thumb Nut
- Basic Material
- Stainless Steel
- Material Grade
- 18-8
- Fastener Finish
- Passivated
- Fastener Thread Direction
- Right Hand
- Nut Standards
- ASTM 581/582
- Fastener Thread Type
- UNC (Coarse)
- Material Quality Standards
- ASTM 581/582
- Finish
- Plain
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Pack Size
- Small Pack
- Type
- Thumb Nut
- Head Shape
- Hex
- Thread Type
- Coarse
- Surface Texture
- Smooth
- Thread Fit
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Dia./Thread Size
- 3/8"-16
- Fastener Thread Length
- 0.469 in
- Base Height
- 1/4 in
- Nut Height
- 15/32 in
- Head Height
- 0.219 in
- Width Across Flats
- 3/4 in
- Base Dia.
- 5/8 in
- Overall Height
- 15/32 in
- Thread Size
- 3/8"-16
- Hex Width
- 3/4 in
- Base Diameter
- 5/8 in
- Thread Length
- 15/32 in
- For Screw Size
- 3/8 in
Description
Thumb Nut, Head Shape Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-16, Overall Height 15/32 in, Head Height 0.219 in, Head Diameter Not Applicable, Base Height 1/4 in, Base Diameter 5/8 in, Thread Length 15/32 in, System of Measurement Inch, Thread Direction Right Hand, Hex Width 3/4 in, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.